Biohazard Labels - 1 x 1", Paper

Identify containers of regulated waste, blood, or other potentially infectious substances.
  • Meets OSHA's marking requirement in 29 CFR Part 1910.1030 for bloodborne pathogens.
  • Fluorescent red labels with permanent adhesive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-23824 Paper 1 x 1" 500 $11 $10 $9  ADD
COLOR:
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 3 cm1 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:13:39 AM; USWEB29