Biohazard Labels - 2 x 2", Polypropylene

Identify containers of regulated waste, blood, or other potentially infectious substances.
  • Meets OSHA's marking requirement in 29 CFR Part 1910.1030 for bloodborne pathogens.
  • Fluorescent red label with permanent adhesive.
  • UV and moisture resistant polypropylene label.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-23825 Polypropylene 2 x 2" 500 $21 $19 $17  ADD
COLOR:
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 5 cm2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:55:13 AM; USWEB5