MaxiCut® Ultra 44-3745 Cut Resistant Gloves - XL

MAX COMFORT/DRY GRIP

For metal fabrication and assembly. Excellent comfort and cut resistance.
  • Flexible HPPE blended liner protects against sharp metal edges.
  • Breathable micro-foam nitrile coating keeps hands cool for all day wear.
  • Reinforced thumb crotch extends glove life.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
CARTON
PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 3 12 24+
S-23911-X MaxiCut® Ultra 44-3745 A3 3 12 Pair $20 $19 $18  ADD
APPEARANCE: 
  • Overedge Color: Yellow
THICKNESS: 
  • 15 gauge
MATERIAL: 
  • Liner: 
    • HPPE (High Performance Polyethylene)
    • Nylon
    • Spandex
    • Fiberglass 
  • Latex free
  • Reinforced Thumbcrotch: Flat Nitrile 
  • Coating: Micro-foam Nitrile
SPECIFICATIONS: 
  • Standard ANSI/ISEA 105-2016:
    • Cut Level: A3
    • Abrasion Level: 3
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:42:25 PM; USWEB25