Carpet Signs - Arrow, 8"

FOR CARPETS

Promote safety in your office, clinic or school with eye-catching carpet signs.
  • Easy peel-and-stick acrylic adhesive. Clean removal for up to 180 days.
  • For indoor use on low-pile commercial carpet.
  • Durable overlaminated vinyl with anti-slip surface.
MODEL
NO.
DESCRIPTION SIZE
(DIAM.)
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-23978 Arrow 8" 5 OVERSTOCK SALE!  $36
Regular Price $40
   Terms of Sale
 ADD
APPEARANCE:
  • This item has no black border.
THICKNESS:
  • 12.5 mil
TEMPERATURE:
  • Application (Minimum): 50° F
  • Performance: -40° to 176° F
USAGE:
  • Vacuum prior to application.
  • Apply to clean and dry carpet.
  • Clean removal should be tested prior to final application. 
  • Wait 24 hours before cleaning or vacuuming.
SPECIFICATIONSMETRICIMPERIAL
SIZE (DIAMETER)20 cm8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:23:30 AM; USWEB9