Uline Durarmor Ice Thermal Nitrile Coated Cut Resistant Gloves - Black, XL

Warmth and cut level A4 protection combined for cold storage use.
  • HPPE blended liner with coated palm.
  • Super Gription® Nitrile palm coating maintains grip in wet and oily conditions.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
CARTON
PRICE PER CARTON COLOR SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 1 2+
S-24002BL-X Durarmor Ice A4 4 12 Pair $75 $70  ADD
APPEARANCE: 
  • Overedge Color: Gray
THICKNESS: 
  • Outer Liner: 13 gauge
  • Inner Liner: 7 gauge
MATERIAL: 
  • Liner: 
    • HPPE (High Performance Polyethylene)
    • Polyester 
    • Fiberglass 
  • Coating: Sandy Foam Nitrile
  • Cuff contains natural rubber latex. 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 104° F for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 104° F. 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut Level: A4
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 04:33:46 AM; USWEB13