Uline Utility Tote - 20 x 15 x 5", Black

Use anywhere. Recommended for restaurants, airport security and assembly lines.
  • Wide, comfortable handles.
  • Easy to clean and sanitize.
  • Commercial dishwasher safe.
  • Sturdy polypropylene. Nestable.
  • NSF certified.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24008BL 20155" 17124" 0.5 35 2 $11 $10 $9  ADD
DIMENSIONS:
  • Outside (Top- Actual): 20 1/2 x 15 x 5"
  • Inside (Bottom): 17 x 12 1/4 x 4 1/2"
CAPACITY:
  • Volume: 4.625 gallons
MATERIAL:
  • Injection molded Polypropylene
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H51 x 38 x 13 cm20 x 15 x 5"
INSIDE DIMENSIONS L x W x H43 x 30 x 10 cm17 x 12 x 4"
VOLUME14 L0.5 cu. ft.
CAPACITY16 kg35 lbs.
WEIGHT907 g2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:16:45 AM; USWEB25