Heavy Duty Extension Cord - 50', 10 Gauge, 20 Amp

INDOOR/OUTDOOR

Use in harsh environments.
  • Power indicator light.
  • Requires a 20A outlet.

    Heavy Duty Extension Cord - 50', 10 Gauge, 20 Amp
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
S-24089 Heavy Duty 50 Yellow 10/3 20A $163 $156 $149  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
TEMPERATURE:
  • -58° to 140° F
USAGE:
  • Heavy duty for power tools, generators and air compressors.
SPECIFICATIONS:
  • 2500 W
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:36:43 AM; USWEB33