Deluxe Gift Boxes - 6 x 6 x 3", Black

HI-WALL

Upscale presentation for fine merchandise.
  • Rigid lid construction, twice as strong as chipboard.
  • Gloss exterior lid, white interior.
  • Pre-assembled rigid lid.
  • Chipboard base ships flat. White interior, gloss exterior.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-24098 663" Stemware, China 50 $182 $176 $167  ADD
DIMENSIONS:
  • Base:
    • Actual Inside: 5 7/8 x 5 7/8 x 3"
    • Outside: 5 15/16 x 5 15/16 x 3"
  • Lid:
    • Inside: 6 1/16 x 6 1/16 x 1 1/4"
    • Outside: 6 1/8 x 6 1/8 x 1 1/4"
THICKNESS:
  • Base: .030 caliper stock
  • Lid: .037 caliper stock
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING:
  • Recycled Content: 100%
    • Lid/Base (Post-consumer): 75%
SPECIFICATIONS:
  • Not acid free.
PACKAGING:
  • Base and lid are packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 15 x 8 cm6 x 6 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:39:48 PM; USWEB34