"Do Not Freeze" Labels - 3 x 5"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Recommended for pallets and large packages.
  • Large pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-24307 3 x 5" 500 $33 $31 $27 $25 $23  ADD
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:18:37 PM; USWEB13