Stop Damage Labels - "This Package Is Fragile", 3 x 8"

HIGH VISIBILITY

When all else fails, make sure your message gets noticed.
  • Bright graphics and bold text.
  • Use on skids, pallets or boxes.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-24325 3 x 8" 250 $46 $44 $40 $36 $33  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 20 cm3 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:09:53 PM; USWEB27