Pre-Cut Tape Strips - 2 x 24"

Make returns easy. Used for subscription boxes and equipment rentals.
  • Convenient strips quickly reseal opened boxes.
  • Clear polypropylene film with rubber adhesive. Easy release liner.
MODEL
NO.
SIZE MIL STRIPS/
PACK
PRICE PER PACK (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-24339 2 x 24" 3.1 100 $24 $23 $22  ADD
MATERIAL:
  • Adhesive: Synthetic Rubber - Hot Melt
TEMPERATURE:
  • Application: 32° - 100° F
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 61 cm2 x 24"
THICKNESS79 Microns3.1 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 06:47:32 AM; USWEB27