Light Bulb Storage Drum - 4' Medium

Don't toss those bulbs. Safely store old bulbs until you can recycle them.
  • Recommended for maintenance departments and schools.
  • Large Capacity - Pack away up to 135 4' long fluorescent bulbs.
  • All-fiber construction is lightweight, yet durable.
  • Lid lifts off for easy loading.
  • Fluorescent Tubes sold separately.
NOT A SHIPPING CONTAINER
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
HOLDS PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-24464 4' Medium 15 1/2 x 48" (38) T12 or (85) T8 Fluorescent Tubes $79 $75  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Circumference: 49"
  • Outside (Diameter): 15 3/4"
  • Height:
    • Inside: 47 3/4"
    • With Lid: 48 1/4"
MATERIAL:
  • Drum/Lid: Fiberboard
FEATURES:
  • 1G/Y46 printed on drum.
INCLUDES:
  • S-12311 38 x 64" 3 mil Industrial Poly Bag (Liner)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION122 cm Medium4' Medium
SIZE DIAM. x H39 x 122 cm15 1/2 x 48"
ACCESSORIES:
  • S-12311 38 x 64" 3 Mil Industrial Poly Bags
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:13:11 AM; USWEB25