Zipper Vinyl Bags with Handle - 15 x 18 x 5"

Clearly store and display products while keeping out dust and dirt.
  • Handles for easy carrying.
  • High-quality vinyl, resists moisture.
  • Side and bottom gussets for added room.
MODEL
NO.
SIZE
W x L x D
USE MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-24526 15185" Blanket 3.2 144 $190 $170  ADD
MATERIAL:
  • Bag: PVC (Polyvinyl Chloride)
  • Handle: Polyester
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x DEPTH38 x 46 x 13 cm15 x 18 x 5"
THICKNESS81 Micron3.2 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:09:25 PM; USWEB29