Hang Hole Stand-Up Pouches - 6 x 9 x 3", Clear

Pouches stand on shelves or hang from peg hooks.
  • Clear front and back provide total product visibility.
  • Airtight, reclosable zipper and thick barrier material seal in freshness.
  • Heat sealable above tear notches.
  • Hang hole fits standard peg hooks.
  • FDA and USDA compliant.
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24543 693" 3/873/8" 8 oz. 5.0 1,000 $205 $195 $185  ADD
DIMENSIONS: 
  • Usable Area: 5 3/8 x 7 x 2 1/2" (W x H x D)
  • Label Area: 5.44 x 5.91" (W x H)
  • Hang Hole: 8 mm
MATERIAL: 
  • NY/LLDPE (Linear Low Density Polyethylene)
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D15 x 23 x 8 cm6 x 9 x 3"
USABLE DIMS W x H x D14 x 18 x 65 3/8 x 7 x 2 3/8"
HOLDS227 g8 oz.
THICKNESS127 Micron5.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:29:37 PM; USWEB28