Class 3 Hi-Vis Polar Coveralls - Medium

Class 3 Reflective - High Risk Environments

Stay visible and warm during polar vortex temperatures as low as -50°F.
  • Polyester shell with heavy-duty insulation.
  • For highways, warehouses and cold storage facilities.
  • Full body protection. Storm flap on front zipper and legs, detachable hood, 3 outside pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION PRICE EACH SIZE IN STOCK
SHIPS TODAY
1 3+
S-24598-M Polar Coveralls $180 $170  ADD
Meets ANSI/ISEA 107-2020
APPEARANCE: 
  • Style may vary. 
USAGE: 
  • Loose fit to accommodate base layer. 
FEATURES: 
  • Waterproof 
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:54:24 PM; USWEB13