360° Dual Action Spray Bottles - 34 oz, Blue

30% more output than standard spray bottles.
  • Works at any angle - even upside down.
  • Dual-action trigger sprays on the pull and release.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE OUTPUT
(mL)
BOTTLES/
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 5+
S-24631BLU 360° Dual Action Spray Bottle 34 oz. (1 Liter) 1.2 25 $24 $22  ADD
DIMENSIONS:
  • Overall Height (Including Nozzle): 13 1/4"
  • Diameter: 4"
  • Dip Tube (Length): 9"
SIZE:
  • Neck Finish: 28/410
MATERIAL:
  • Bottle: HDPE (High Density Polyethylene)
  • Sprayer: Polypropylene
  • Dip Tube: VMQ
  • Weight: Brass
FEATURES:
  • Pint and mL measurements on the side.
APPEARANCE:
  • Opaque with a clear stripe down the side to view contents.
SPECIFICATIONS:
  • BPA free 
  • Not FDA Compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE1 L34 oz.
OUTPUT1.2 mL1.2 mL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/12/2025 11:20:13 PM; USWEB29