Purell® Jumbo Hand Sanitizing Wipes - 1,200 ct

1,200 wipes for grocery stores, hospitals and lobbies.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2+
S-24670 Purell® Wipes 6 x 8" 1,200 2 $155 $145  ADD
DIMENSIONS:
  • Roll Diameter: 7 3/4"
SHELF LIFE:
  • 2 years
FEATURES:
  • Scent: Fresh Citrus
  • Does not contain alcohol.
SPECIFICATIONS:
  • Active Ingredient: Benzalkonium Chloride
MODEL NUMBER:
  • GOJO®: 9118-02
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 20 cm6 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 09:16:44 AM; USWEB34