Tork® Deluxe Roll Towels - 7.7" x 900'

Soft, strong and absorbent. Dry hands quickly.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-24704 Deluxe Roll Towels 7.7" x 900' 6 $102 $97  ADD
DIMENSIONS:
  • Core: 1.51"
  • Roll Diameter: 7 1/4"
THICKNESS:
  • 1-Ply 
COMPATIBILITY:
  • Do not use rolls wider than 7.79" in H1 dispensers.
    • It will increase drag on dispenser and reduce battery life.
FEATURES:
  • Black plastic core attached to each roll.
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Not perforated.
SPECIFICATIONS:
  • FSC certified
QUANTITY:
  • Manual Dispenser:
    • Sheets/Roll: 1,137 (with 9 1/2" sheets) 
  • Automatic Dispenser:
Sheet LengthSheets/Roll
8"1,350
10"1,080
14"772
18"600
MODEL NUMBER:
  • Tork®: 290095
SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm x 274 M7.7" x 900'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:58:04 AM; USWEB27