Thermal Box Panels - 14 x 14 x 14"

Superior insulation with 1 1/2" premium padding protects up to 72 hours.
  • Two-piece design ships and stores flat.
  • Cushions and insulates pharmaceuticals and food.
  • FDA compliant.
  • Use with cold packs.
  • Box sold separately.
MODEL
NO.
FITS BOX
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-24706 141414" 10 $163 $156 $150 S-4142  ADD
DIMENSIONS:
  • Assembled (Inside): 11 x 11 x 11"
  • Flat: 
    • Panel "A": 42 x 14"
    • Panel "B": 39 x 11"
INCLUDES: 
  • (10) "A" Panels 
  • (10) "B" Panels
  • Enough to fill 10 corrugate boxes.
MATERIAL:
  • Liner: LDPE (Low Density Polyethylene)
  • Filler: 100% recycled cotton fibers
COLOR:
  • White
USAGE:
  • No guarantee on how long items will stay cold. 
    • Depends on application and environment conditions.
  • Can be used with dry ice.
SPECIFICATIONS: 
  • FDA compliant for incidental food contact.
SPECIFICATIONSMETRICIMPERIAL
FITS BOX LENGTH x WIDTH x HEIGHT36 x 36 x 36 cm14 x 14 x 14"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:40:16 PM; USWEB33