"No Smoking Within _ Feet" Sign - Aluminum

Keep your facility smoke and drug free.
  • Recommended for warehouses, factories and corporate headquarters.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION USE SIZE
H x W
PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-24755A No Smoking Within _ Feet Indoor/Outdoor
Heavy Duty
18 x 12" $32 $30 $28  ADD
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.63"
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W46 x 30 cm18 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 08:20:53 PM; USWEB7