"Follow Lockout / Tagout Procedure" Sign - Aluminum

Keep dock operations organized and safe. Avoid warehouse traffic jams.
  • Corrosion-resistant aluminum with engineer-grade reflective enamel finish.
  • Highly visible, easy to read, black-on-white lettering.
  • Pre-drilled mounting holes in all 4 corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-24763A Follow Lockout/Tagout Procedure 12 x 18" Indoor/Outdoor
Heavy Duty
$32 $28 $26  ADD
DIMENSIONS:
  • Mounting Holes: 1/8"
THICKNESS:
  • 0.63"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH30 x 46 cm12 x 18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:05:11 PM; USWEB34