Kraft Recyclable Padded Mailers #2 - 12 x 9"

Eco-friendly mailers for shipping soft goods, books and phone accessories.
  • Double-wall 40 lb. kraft paper.
  • Lightweight padding for postal savings.
  • Dispose with other paper products in recycle bin.
  • Pull-tab tear strip for easy opening.
  • Self-seal adhesive strip secures bag instantly.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-24791 12 x 9" 11 x 9" 2 100 7 $40 $39 $37 $34  ADD
Long-side opening.

MATERIAL: 
  • Padding: Cushioning substance that is approved to go through re-pulping process.
SHELF LIFE: 
  • 1 year from date of production. 
RECYCLING: 
  • Recycled Content: 
    • Outer/Inner Paper: 100% Virgin
    • Fully curbside recyclable in standard paper stream. 
  • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH30 x 23 cm12 x 9"
INSIDE WIDTH x LENGTH28 x 23 cm11 x 9"
WEIGHT/CASE3 Kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:21:54 PM; USWEB33