Kraft Recyclable Padded Mailers #6 - 14 x 18"

Eco-friendly mailers for shipping soft goods, books and phone accessories.
  • Double-wall 40 lb. kraft paper.
  • Lightweight padding for postal savings.
  • Dispose with other paper products in recycle bin.
  • Pull-tab tear strip for easy opening.
  • Self-seal adhesive strip secures bag instantly.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-24793 14 x 18" 12 3/4 x 18" 6 50 8 $40 $39 $37 $34  ADD
MATERIAL: 
  • Padding: Cushioning substance that is approved to go through re-pulping process.
SHELF LIFE: 
  • 1 year from date of production. 
RECYCLING: 
  • Recycled Content: 
    • Outer/Inner Paper: 100% Virgin
    • Fully curbside recyclable in standard paper stream. 
  • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH36 x 48 cm14 x 18"
INSIDE WIDTH x LENGTH32 x 48 cm12 3/4 x 18"
WEIGHT/CASE3.6 Kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 05:31:43 AM; USWEB25