Masking Tape - 34" x 60 yds, Black

Ideal for color coding shipments and inventory.
  • Resistant to water, solvents and oil.
  • Withstands temperatures up to 180°F.

Information Option is unavailable; the next option is selected
18 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN.12) COLOR IN STOCK
SHIPS TODAY
12 36 72 144+
S-2489BL 3/4" x 60 yds. 4.6 48 $3.70 $3.50 $3.35 $3.15  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Colored saturated crepe paper backing
  • Silicone free
SHELF LIFE:
  • 1 Year when stored at room temperature
TEMPERATURE:
  • Application: 65° - 85° F
  • Performance: 50° - 180° F
FEATURES:
  • Easy tear
  • Resists water, solvents and oil.
USAGE:
  • Recommended Surfaces:
    • Metal
    • Glass
    • Unfinished/Finished Wood
    • Brick/Masonry
    • Porous surfaces
SPECIFICATIONS:                      
  • Conforms to ASTM D-4236                  
  • Meets ASTM D 6123D, D 6123M-97 (2012)
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS117 Microns4.6 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 12:04:13 PM; USWEB7