Wicketed Bags - 10 x 16 x 4"

Quickly package bread, bagels and pastries. Load and tear.
  • Gusseted bottom LDPE bags. Mounted on included 5" wire wicket.
  • 250 bags per wicket. 4 wickets per carton.
  • FDA and USDA compliant.
  • Use with Bag Tape and Twist Ties.
MODEL
NO.
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24908 10164" 4 lbs. 1.0 1,000 $65 $63 $60  ADD
DIMENSIONS: 
  • Wicket: 5 x 4" (W x D)
CAPACITY: 
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. W x H x D25 x 41 x 10 cm10 x 16 x 4"
HOLDS6 kg4 lbs.
MIL25 Micron1.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:13:43 AM; USWEB7