Galvanized Hand Tie Baling Wire - 12 gauge, 18' Length

Single loop flexible steel wire with nontoxic, protective coating.
  • High break strength for binding tires, wood and scrap metals.
  • Zinc coating resists rust and corrosion for outdoor storage.
MODEL
NO.
GAUGE LENGTH BREAK
STRENGTH
TIES PER
COIL
LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-24913 12 18' 725 lbs. 125 69 $266 $258 $249  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 1018 Galvanized Steel
USAGE:
  • Recommended for baling plastics.
SPECIFICATIONS:
  • Elongation: 16%
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 Microns12 ga.
LENGTH5 M18'
BREAK STRENGTH329 kg725 lbs.
WEIGHT PER COIL31 kg69 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 08:42:47 AM; USWEB8