Pressure Sensitive Kraft Tape - 3" x 60 yds

NON-REINFORCED

Stronger than masking tape and as easy to use.
  • No dispenser or water required.
  • Unroll desired length and tear by hand.
42 lb. Tensile Strength
MODEL
NO.
COLOR SIZE ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 96+
S-2492 Kraft 3" x 60 yds. 16 $13.35 $12.80 $12.25 $11.75  ADD
THICKNESS:
  • 7 mil
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type II
    • CID A-A-833A, Type II
  • USPS approved
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 120° F
  • Performance: 0° - 150° F
RECYCLING:
  • Not recyclable.
COMPATIBILITY:
  • Works with Uline Hand-Held Tape Dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE75 mm x 55 M3" x 60 yds.
TENSILE STRENGTH19 Kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 04:24:03 AM; USWEB34