Uline Crystal Clear Plastic Lid - 16 & 24 oz, Dome, No Hole

Top quality, Uline value.
  • Solid top keeps snacks fresh and portable. Fits tight to prevent spills.
  • Use with 16 oz. and 24 oz. Uline Crystal Clear Plastic Cups.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-24932 Dome Lid, No Hole 16/24 oz. 1,000 $42 $39  ADD
DIMENSIONS:
  • Height: 1 7/8"
  • Diameter:
    • Top: 1 1/2"
    • Bottom: 4"
PACKAGING:
  • 20 Sleeves; 50 Lids per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE:
  • 14° - 140° F
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE473/710 ml16/24 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 12:18:16 AM; USWEB31