Reynolds PVC Shrink Film Roll - 100 gauge, 30" x 1,500'

CENTERFOLD

Reynolds PVC film has excellent clarity and sparkle.
  • Designed for portable or automatic systems.
  • Perforated shrink film available. Call for quote.
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 6+
S-2498 100 Gauge
Centerfold
30" 1,500 51 $438 $420 $402 $385  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 3/4"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Rapid Shrink Begins: 250° F
  • Storage: -60° to 80° F
FEATURES:
  • Shrinks:
    • Length: 50%
    • Width: 40%
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • May emit fumes, polyolefin film will not.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • Not FDA/USDA compliant. (See polyolefin film)
MODEL NUMBER:
  • Reynolds: 5044
TERMINOLOGY:
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
WIDTH76 cm30"
ROLL LENGTH457 M1,500 ft.
WEIGHT/ROLL23 kg51 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 02:42:16 PM; USWEB33