No Grit Green Sweep - 50 lb Box

Universal - Works on all floor surfaces, finished and unfinished.
  • Recommended for warehouse, manufacturing and construction site cleanup.
  • Controls dirt and dust without leaving an oily residue.
  • Environmentally safe, oil-free formula. Meets MN laws.
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-25014 50 lb. No Grit – Water
and Sawdust
Delicate and
Finished Floors
$27 $26 $25  ADD
SHIPS VIA MOTOR FREIGHT
SPECIFICATIONS:
  • Meets MN prohibition of the sale of petroleum-based sweeping compound products statute.
PACKAGING:
  • Comes in a bag inside the box.
SHELF LIFE:
  • 6 months, varies based on storage conditions.
FEATURES:
  • 1 lb of Green Sweep will cover approximately 100 sq ft.
  • Does not contains wax or oil.
  • Not meant to remove stains or cover up oil spills/leaks.
COLOR:
  • Green from added dye.
INSTRUCTIONS:
  • Recommended to help control dust and debris while cleaning dry floors.
  • Lightly spread evenly around the area to be cleaned.
  • Immediately sweep up and dispose according to local regulations.
USAGE:
  • Safe on finished and unfinished concrete floors.
  • Not recommended for use on gym floors.
SPECIFICATIONSMETRICIMPERIAL
SIZE23 kg50 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 06:00:10 AM; USWEB9