Vinyl Envelopes - 4 x 9"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 IN STOCK
SHIPS TODAY
1 3 6+
S-25142 4 x 9" Trifold Brochure $26 $24 $21  ADD
DIMENSIONS:
  • Usable (Actual): 4 3/8 x 9" (W x L)
  • Outside: 4 5/8 x 9 3/4" (W x L)
  • Hang Hole: 1/4"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE W x L10 x 23 cm4 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 04:31:49 AM; USWEB32