Vinyl Zippered Garment Bags - 24 x 5 x 72", Clear

Keep dust, rain or snow off your clothing.
  • Long lasting. Clear plastic allows you to see what is inside.
  • Full zipper front. Reinforced hanger hole.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x L
USE THICKNESS QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-25226C 24572" 5 Dresses 3 Mil 25 $144 $135  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L61 cm x 127 mm x 183 cm24 x 5 x 72"
THICKNESS76 Micron3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:55:07 AM; USWEB13