Reusable Die Cut Handle Bags - 10 x 12", Blue

NON-WOVEN POLYPROPYLENE

Soft, flexible bags for groceries, books or apparel.
  • Strong, heat-sealed construction.
  • Reinforced handle for easy carrying.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
WEIGHT
(GSM)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25241BLU 10 x 12" 80 100 5 $120 $115 $110  ADD
DIMENSIONS: 
  • "Size" in the chart refers to outside dimensions including handle. 
  • Usable: 9 x 10" (W x L)
  • Handle: 3 x 3/4"
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING: 
  • Recycled Content: 0%
COLOR: 
  • PMS Numbers: 
    • Red: 186C
    • Blue: Reflex Blue
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 x 30 cm10 x 12"
WEIGHT80 GSM80 GSM
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 06:19:12 PM; USWEB29