Test Tube Rack - For 20 mm Tubes, 40 Places, White

Keep samples secure and organized as you work.
  • Excellent for use in water baths.
  • Autoclavable.
  • Ships flat, assembles in seconds.
  • Use with Test Tubes, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
MAX. TEST TUBE
DIAMETER
RACK
CAPACITY
DIMENSIONS
L x W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-25269W 20 mm 40 3/443/4" $22 $20  ADD
DIMENSIONS:
  • Square Openings: 20.5 mm
MATERIAL:
  • Polypropylene
FEATURES:
  • No wire assembly.
  • Grid labeled A-D, 1-10.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H25 x 10 x 7 cm9 3/4 x 4 x 2 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:58:04 AM; USWEB27