Test Tube Rack - For 25 mm Tubes, 24 Places, Red

Keep samples secure and organized as you work.
  • Excellent for use in water baths.
  • Autoclavable.
  • Ships flat, assembles in seconds.
  • Use with Test Tubes, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
MAX. TEST TUBE
DIAMETER
RACK
CAPACITY
DIMENSIONS
L x W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-25270R 25 mm 24 3/443/4" $22 $20  ADD
DIMENSIONS:
  • Square Openings: 26 mm
MATERIAL:
  • Polypropylene
FEATURES:
  • No wire assembly.
  • Grid labeled A-C, 1-8.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H25 x 10 x 7 cm9 3/4 x 4 x 2 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 08:06:45 PM; USWEB27