Long ESD Safe Divider - 15 x 7"

Separate and organize electronic parts and circuit boards.
  • Make compartments as small as 1¼" square.
  • Divider Boxes sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FITS BIN QUANTITY PER CARTON
(Maximum number of dividers used per box)
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
7 21+
S-25312LD S-25312 7 $5.00 $4.50 dividers ADD
DIMENSIONS:
  • Height: 6.4"
THICKNESS:
  • 1/16"
MATERIAL:
  • Carbon-loaded polypropylene
TEMPERATURE:
  • 40° - 225° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 02:55:42 AM; USWEB14