"Gloves Required" Sign - Aluminum

Keep your workplace safe, clean and organized.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-25338A Gloves Required 12 x 18" Indoor/Outdoor
Heavy Duty
$32 $30 $28  ADD
DIMENSIONS:
  • Mounting Holes: 1/8"
THICKNESS:
  • 0.63"
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W30 x 46 cm12 x 18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 12:00:47 PM; USWEB25