Class 1000 Cleanroom Wipes - 12 x 12"

Clean delicate equipment and wipe up spills in labs and cleanrooms.
  • Non-woven cellulose/polyester blend.
  • Strong and highly absorbent. Excellent wet/dry strength.
  • For ISO class 6 or higher.
  • Class 1000 rated.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-25356 Class 1000 12 x 12" 150 $28 $27 $26  ADD
MATERIAL:
  • Cellulose: 55%
  • Polyester: 45%
SHELF LIFE:
  • 2 years
FEATURES:
  • Not Anti-Static
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE30 x 30 cm12 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:57:35 AM; USWEB33