Camouflage Heavy Duty Woven Tarp - Camouflage/Brown, 40 x 60'

For the guys Up North. Conceal equipment and wood.
  • Recommended for farms, construction and hunting.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use.
  • Both sides laminated. Plastic reinforced corners.
  • Camouflage pattern on one side, brown on the other.
  • Rustproof grommets spread 18" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
SIZE
W x L
LBS.
EACH
MIL PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-25430 40 x 60' 112 12 $425 $415 $405 $395  ADD
DIMENSIONS: 
  • Actual: 38'6" x 59'
DIMENSIONS: 
  • Grommet: 
    • Inside: 7/16" 
    • Outside: 1"
MATERIAL:
  • Weave Count: 14 x 14"
  • Grommets: Brass
  • Fabric Weight: 208 GSM
FEATURES: 
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L12 x 18 M40 x 60'
WEIGHT51 Kg112 lbs.
THICKNESS305 microns12 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:40:20 PM; USWEB33