Gable Boxes with Windows - 6 58 x 3 18 x 5 78", 2 Windows

Showcase gourmet salsas, candies and sauces.
  • Die-cut windows and convenient carry-handle.
  • Sturdy 200 lb. test corrugated boxes can be used again and again.
  • Ships flat. Quick and easy assembly.
  • FDA compliant for indirect food contact.

    Gable Boxes with Window
MODEL
NO.
USABLE DIM.
L x W x H
WINDOWS QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-25433 5/81/87/8" 2 100 $180 $175 $170  ADD
DIMENSIONS: 
  • Outside (Assembled): 6 3/4 x 3 1/4 x 8 1/4" (L x W x H)
  • Flat: 110 7/8 x 3/8 x 10 7/8" (L x W x H)
  • Handle Slot: 4 x 1" (L x H)
  • Windows: 2 1/8 x 4" (L x H)
CAPACITY: 
  • Approximately 20 lbs
RECYCLING:
  • Recyclable
    • Recycling facilities may not exist in all areas. 
  • Recycled Content (Pre-consumer): 33%
SPECIFICATIONSMETRICIMPERIAL
USABLE DIMENSIONS L x W x H17 x 8 x 15 cm6 5/8 x 3 1/8 x 5 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 03:49:42 PM; USWEB10