Rust-Oleum® 5 Gallon Striping Paint - White

Bulk size for big jobs.
  • Use in parking lots and stadiums.
  • Apply stripes with Roller or Brush, sold separately.
  • Up to 2,250' of 4" stripe per pail.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • Water based formula is environmentally friendly.
  • White paint is used to mark parking spaces.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE PER PAIL COLOR IN STOCK
SHIPS TODAY
1 2+
S-25537W Rust-Oleum® Paint Bulk Pail 5 Gal. 68 $215 $205  ADD
MODEL NUMBER:
  • Rust-Oleum®: 2391300
APPLICATION:
  • Air and Surface Temperature: 50° - 90° F
  • Surface temperature at least 5° over the dew point.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 L5 gal.
WEIGHT31 Kg68 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:43:34 AM; USWEB7