Morton® Water Softener Salt - 40 lb Bag

Protect water heaters, pipes and appliances from harmful hard water build up.
  • Removes minerals to soften water. Pellets resist caking and clumping in the tank.
  • Convenient handle and easy-open bag.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 18+
S-25609 Water Softener Salt Pellets 40 lb. Bag $18 $17  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Bag: 21 x 13 x 4" (L x W x H)
SHELF LIFE:
  • Unopened bag: approximately 2 years
FEATURES:
  • 99.7% Purity
  • Resists bridging and mushing.
SPECIFICATIONSMETRICIMPERIAL
SIZE18 kg Bag40 lb Bag
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 05:52:49 AM; USWEB33