Twist 'n Lock Stool - Black

Take a load off. Pop it open when fishing, hiking or waiting in long lines.
  • Strong and lightweight. Supports up to 240 lbs.
  • Adjustable height from 9 - 18”.
  • Retracts to a 10 x 3” disk for carrying and storage.
  • Convenient handle and shoulder strap.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-25630BL Stool 10109 - 18" $20  ADD
USAGE: 
  • Intended for sitting only.
  • Ensure all support points are in the locked position before sitting.
  • Rated for 240 lbs at 30 minutes or less of continuous use. 
SPECIFICATIONSMETRICIMPERIAL
SIZE25 x 25 x 23 - 46 cm10 x 10 x 9 - 18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:21:25 AM; USWEB9