Charmin® Toilet Tissue

Squeezably soft®.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-25631 Charmin® 3.9 x 4" 224 32 $100 $98 $96  ADD
DIMENSIONS:
  • Dimensions in the chart are Width x Length.
  • Core: 1 5/8"
  • Roll Diameter: 5"
FEATURES:
  • Unscented
  • Septic safe
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Charmin® Ultra Soft Mega Roll
PACKAGING:
  • Packs of 4 wrapped in clear plastic.
MODEL NUMBER:
  • P&G: 10030772088064
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE99 x 102 mm3.9 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 04:23:31 AM; USWEB33