Privacy Fence Slats - Black

Conceal trash bins and equipment.
  • Recommended for use at golf courses and schools.
  • HDPE tubular slats withstand harsh weather.
  • Easy to install. Slats snap into bottom locking channel.
  • Compatible with 2" mesh chain link fence.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SLAT SIZE
W x H
HORIZONTAL
COVERAGE
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-25653BL Fence Slats 1/10 x 68 1/2" 10' 82 $85 $80  ADD
FEATURES: 
  • UV Inhibitor 
  • Privacy Factor: 75%
USAGE: 
  • Fits 6' tall fences. 
  • Bottom locking channels are mixed with the fence slats. Thoroughly check all pieces before installation. 
INCLUDES: 
  • (82) Slats 
  • (3) 42" Bottom Locking Channels 
SPECIFICATIONSMETRICIMPERIAL
SLAT SIZE W x H28 mm x 174 cm1 1/10 x 68 1/2"
HORIZONTAL COVERAGE3 M10'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 08:13:56 AM; USWEB14