Rechargeable LED Headlamp

Work in the dark. For mechanics, plumbers and electricians.
  • Hands-free, 180° swivel, LED lighting.
  • 4 settings: low, medium, high and turbo.
  • Includes 2 head straps, charger and hard hat clips.
Hard Hat not included.
MODEL
NO.
DESCRIPTION LUMENS RUN
TIME
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-25654 Rechargeable 1,200 40 Hours $55 $50  ADD
FEATURES:
  • Storm and dust proof
SPECIFICATIONS:
  • Lumens (Turbo mode): 1,200
  • Beam Distance (Turbo mode): 185 meters
  • Run Time:
    • Low Setting: 28 hours
    • Medium Setting: 10 hours
    • High Setting: 6 hours, 45 minutes
  • Impact Resistance: 1 meter
SHIPPING:  
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:46:00 PM; USWEB33