Uline Durarmor Flex Cut Resistant Gloves - Large

Maximum dexterity and excellent sensitivity.
  • Handle rough shingles and gutters.
  • Thin, 18-gauge HPPE blended liner with Super Gription® nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
CARTON
PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 3 12 24+
S-25662-L Durarmor Flex A3 4 12 Pair $12 $11 $10  ADD
APPEARANCE: 
  • Overedge Color: Brown
MATERIAL: 
  • Liner: 
    • Nylon
    • HPPE (High Performance Polyethylene)
    • Steel
    • Spandex
  • Cuff contains natural rubber latex. 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 120° F for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 140° F. 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut Level: A3
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 10:36:58 AM; USWEB31