Uline Steel Tuff® Trash Liners - 95 Gallon, 1.7 Mil

LINEAR LOW DENSITY

Premium bags stand up to heavy, bulky or wet trash.
  • Superior strength and puncture resistance.
  • Twist ties included for secure, easy closure.
  • Flat seal bottom.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-25707 58 x 62" 95 Gallon 1.7 50 20 $73 $71 $69  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • Silver
PACKAGING: 
  • Flat packed
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H147 x 157 cm58 x 62"
CAPACITY360 L95 gal.
THICKNESS43 Microns1.7 mil
WEIGHT/CARTON9 Kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:33:35 AM; USWEB7