DAP® DryDex® Drywall Spackling - 1 Quart

Fill in holes and cracks in walls and ceilings.
  • Goes on pink, dries white. Ready for sanding.
  • Patch and prime in one step.
    Free Offer
    FREE 1 1/4" PUTTY KNIFE WITH ORDER OF 1 OR MORE CASES OF DRYWALL SPACKLING.
MODEL
NO.
DESCRIPTION SIZE CANS/
CASE
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
S-25856 DryDex® 1 Quart 6 $13 $12  ADD
TEMPERATURE:
  • Application:  Above 50° F
  • Performance: 0° - 150° F
USAGE:
  • Drying Time: 1 to 5 hours depending on temperature, humidity and depth of fill.
  • After use, make sure lid is closed and tightly sealed.
    • Store in a cool, dry place.
MODEL NUMBER:
  • DAP®: 7079812330
CLEANING INSTRUCTIONS:
  • Wash tools immediately after use with water. 
  • Dried material must be removed by scraping or sanding.
SHELF LIFE:
  • 12 months
SPECIFICATIONSMETRICIMPERIAL
SIZE1 L1 Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:15:20 PM; USWEB14