Solo® Crystal Clear Plastic Cup Lids - 16 & 20 oz

Fits tight to prevent spills.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25886 Clear 16/20 oz. 1,000 $52 $50  ADD
DIMENSIONS:
  • Height: 3/8"
  • Diameter: 4"
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE: 
  • -22° to 151° F 
RECYCLING:
  • Recyclable #1
PACKAGING:
  • 10 Sleeves; 100 Lids per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE473/591 mL16/20 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 06:12:03 AM; USWEB26